Pros, Join Our TradeMaster Program!
Description
Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.

Features
  • Up to 10X Life vs. Black Oxide
  • RED HELIX™ Design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • CHIP BREAKER™ Decreased Heat Buildup
  • Secure Grip™ - Prevents bit from slipping in chuck
  • Read more
    Specs
    Product Type:
    Drill Bit
    Size:
    27/64"
    Length (Inches):
    3-3/4"
    Coating:
    Cobalt
    Application:
    Stainless Steel
    PVC
    Metal
    Wood
    Plastic
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.