Pros, Join Our TradeMaster Program!
Description
The Aprilaire Model 500 Humidifier is economical and a proven performer designed for small to mid-sized homes.

Features:
  • A built-in bypass damper, which means less parts to install
  • Truly automatic control, but it can also be installed in manual mode
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Humidifies tightly constructed homes up to 3,000 square foot in size.
  • Performs quietly with simple annual maintenance.
  • Comes equipped with a drain to flush minerals from the unit.
  • Incorporates easy right or left discharge change-over.
  • Has an evaporation capacity of 0.50 gallons per hour.
Read more
Specs
Product Type:
Humidifier
Type:
Automatic
Capacity (Gallons/day):
12
Voltage:
24v
Amperage:
0.5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

20 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.