Pros, Join Our TradeMaster Program!
Description
The Aprilaire Model 5000 Air Purifier is the only air purifier that captures more than 98% of dirty indoor air. The Aprilaire Model 5000 Air Purifier is the highest performing air purifier. It has been rated #1 for three years running by a leading product rating magazine and is the best way to get the cleanest, healthiest air in your home. Tried, true and tested, the Model 5000 is installed into your central heating and cooling system by a local HVAC professional.

Features:
  • Captures and kills particles less than a micron in size (up to 120 times smaller than a human hair)
  • Performs 24 hours a day or on demand
  • Prevents dust build up in your house
  • Includes an air cleaner controller
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Requires maintenance just once a year
  • Traps 99% of airborne pollen, mold, and spore-sized particles
  • Eliminates 98% of airborne bacteria-sized particles and fungi
  • Removes 98% of pet dander and respirable dust, which can trigger asthma
  • Captures 95% of airborne particles the size of tobacco smoke and smog
  • Removes up to 80% of airborne virus-sized particles and ultra-fine particles - something no other air purifier can do - down to 0.01 micron in size.
  • Maintenance is quick and infrequent - replacement of media and wiping down of ionizing wires is a simple, 20-minute process
  • Unlike other electronic air cleaners, there is never a need for the frequent and time-consuming cleaning or washing of collector cells
Hide Description
Specs
Product Type:

Air Cleaner

MERV:

16

Size:

16" x 25"

×

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.