Pros, Join Our TradeMaster Program!
Description
Note: Battery not included.

Zoeller Aquanot 508 ProPak53 is a preassembled sump pump system with battery backup. It comes fully assembled and ready to install in your clear water sump.

Features:
  • Automatic operation
  • Will provide 5-1/2 - 7-1/2 hours of continuous pumping on a fully charged battery based upon system selected
  • Extra protection when the primary AC pump fails due to power outages
  • Battery burn out and overcharge protection
  • Fully solid state automatic 10A charger/controller, light indicator and warning system
  • Engineered, glass-filled thermoplastic vortex impellers
  • Lockable battery box
  • Same great proven products
  • Factory assembled
  • 3 year warranty on entire system

System Includes:
  • Model 53 primary pump
  • Model 508 Aquanot, 12 Volt DC backup system with DC pump, check valve, float switch and piping
  • Plumbed in 1-1/2" (DN40) Sch 40 PVC pipe

Model 53 Pump Specifications:
  • Flow at 5 ft Head - 43 GPM
  • Flow at 10 ft Head - 34 GPM
  • Flow at 15 ft Head - 19 GPM
  • Shutoff Head - 19.25 ft.

Model 508 Pump Specifications:
  • Flow at 5 ft Head - 39 GPM
  • Flow at 10 ft Head - 30 GPM
  • Flow at 15 ft Head - 20 GPM
  • Flow at 20 ft Head - 6 GPM
  • Shutoff Head - 22 ft.

Read more
Specs
Type:
Automatic
Application:
Plumbing
Flow at 5 FT Head:
39 GPM
Shutoff Head (ft.):
22'
Flow at 5 FT Head:
43 GPM
Shutoff Head (ft.):
19.25'
Material:
Cast Iron
Horse Power:
1/3
Hertz:
60
Basin Size:
18" x 30"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    18 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.