Pros, Join Our TradeMaster Program!
Description
Breathe healthier, drier air with the NEW Touch Screen & WI-FI Controlled DH75 Dehumidifier. In a technology driven world, view your humidity levels and change the settings using your smart device from almost anywhere. As the integrated fan pulls air through the DH75 (with a Merv 11 filter) , moisture and harmful particulates are removed to provide drier, healthier, and more comfortable air to you and your family. Maintenance is minimal. Replace the Merv 11 pleated filter once every 6 months.

Features:
  • Touch Screen & WI-FI Control
  • Removes up to 75 pints per day
  • Fan only function
  • Integrated Handles
  • Filter change reminder
  • Compact Design
  • Equipped with the newest in safety standards
  • AFCI Power Cord
  • Dual filter access doors
  • Adustable feet
  • 5 Year Warranty
Read more
Specs
Product Type:
Dehumidifier
Voltage:
120v
Energy Factor:
2.4 liters/kwh
Current (amps):
6.6
Air Flow Capacity (CFM):
180
Filter Size:
10" x 12" x 1"
Features:
LCD Display
Wifi
Touchscreen
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.