Pros, Join Our TradeMaster Program!
Description
3M™ Water Filtration Products High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design & Cyst Reduction provides you with Recipe Quality Water™ for consistent quality carbonated and non-carbonated beverages that may help increase customer satisfaction, repeat business and elevate profitability.

Our 3M™ Water Filtration Products High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design & Cyst Reduction is effective at reducing sediment, chlorine taste and odor and cyst - inspiring confidence in the quality of products you serve. In addition, the Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design - requiring no contact with the filter media during cartridge change-out.

Features:
  • Provides consistent quality water for commercial post mix machines by reducing sediment, chlorine taste and odor and cyst
  • Enhances water clarity for visually appealing carbonated and non-carbonated beverages
  • Reduction of sediment helps prevent equipment wear and can extend the life of pumps, valves, o-rings and seals
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Read more
Manuals (2)
Specs
Product Type:
Filtration System
Application:
Food Service
Commercial
Type:
Cold Beverage
Micron Rating:
0.5
Max Pressure (PSI):
125
Flow Rate (GPM):
1.67
Replacement Cartridge:
HF30
Service Life:
14 000 Gallons
Cartridge Life:
1 Year
Max Water Temp (°F):
100°F
Inlet Size:
3/8"
Outlet Size:
3/8"
Connection Type:
FNPT
Height:
21-1/4"
Reduction Claim:
Cryptosporidium parvum Oocysts
Sediment
Chlorine Taste & Odor (CTO)
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.