Pros, Join Our TradeMaster Program!
Description
The Grundfos UP15-42F Circulator Pump brings better performance and a longer life to radiant, hydronic, fan coil, and solar heating closed-loop systems. This 1/25 horsepower, 115 volt Grundfos cast iron pump includes two O-ring gaskets and provides whisper-quiet operation for sound-sensitive installations.

Trade professionals, join our TradeMaster program to receive discounted prices and free shipping on every order.
Read more
Specs
Material:
Cast Iron
Amperage:
0.74
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
145
Type:
1-Speed Pump
Horse Power:
1/25
Max Flow (GPM):
17
Flow Range (GPM):
0-17
Max Head (Ft):
15
Head Range (ft.):
0-15
Hertz:
60
Phase:
1
RPM:
2590
Temperature Range (F):
36°F - 230°F
Connection Size:
3/4"
1-1/2"
1-1/4"
1"
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    126 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.