Pros, Join Our TradeMaster Program!
Description
Features
  • 1/25 HP
  • Rotated Flanged Housing - 90 degrees
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems
Read more
Specs
Material:
Cast Iron
Amperage:
0.74
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
145
Type:
1-Speed Pump
Horse Power:
1/25
Max Flow (GPM):
17
Flow Range (GPM):
0-17
Head Range (ft.):
0-15
Max Head (Ft):
15
Hertz:
60
Phase:
1
RPM:
2590
Temperature Range (F):
36°-230°F
Connection Size:
1"
3/4"
1-1/2"
1-1/4"
1"
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    10 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.