Pros, Join Our TradeMaster Program!
Description
Grundfos pumps offer the pinnacle of reliability and performance for a large variety of water circulation applications. From home hydronic circulation to large scale commercial water movement, Grundfos has a pump that will provide years of trouble-free service. The UP15-42F is a single speed circulator with a wet-rotor fluid movement design. Solid cast iron construction guarantees years of reliable performance with minimal maintenance needs, while hardwire electrical connection design allows the pump to tap directly into your home's electrical supply.

Features:
  • Durable Cast Iron Construction - The Grundfos UP15-42F is crafted from cast iron, which gives the pump both extended lifespan and protection against corrosion.
  • Whisper Quiet Operation - The UP15-42F pump runs quiet even at high flow levels, ensuring the pump won't distract you from your work or disrupt your sleep.
  • Resilient Wet-Rotor Fluid Movement - The wet rotor design of the UP15-42F lends integrity to both the motor and the rotor itself, providing exceptional longevity to any hydronic system the pump is a part of.
Read more
Specs
Material:
Cast Iron
Voltage:
230v
Amperage:
0.74
Application:
Heating
Max Pressure (PSI):
145
Type:
1-Speed Pump
Horse Power:
1/25
Max Flow (GPM):
17
Flow Range (GPM):
0-17
Max Head (Ft):
15
Head Range (ft.):
0-15
Hertz:
60
Phase:
1
RPM:
2590
Temperature Range (F):
36°F - 230°F
Connection Size:
3/4"
1-1/2"
1-1/4"
1"
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.