Pros, Join Our TradeMaster Program!
Description
The Aprilaire Model 600 Humidifier is one of the best-performing bypass humidifiers on the market. As a large-capacity unit, the Model 600.

Features:
  • Features a built-in bypass damper, which means fewer parts to install
  • Delivers up to 50% more moisture than competitive units
  • Has an evaporation capacity of 0.70 gallons per hour
  • Humidifies tightly constructed homes up to 4,000 square feet in size
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Performs quietly with simple annual maintenance.
  • Incorporates easy right or left discharge change-over.
Read more
Specs
Product Type:
Humidifier
Type:
Manual
Capacity (Gallons/day):
17
Voltage:
24v
Amperage:
0.5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

15 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.