Pros, Join Our TradeMaster Program!
Description

Replaces Old Model UC303BRW, Part# LHB10101034

Designed with the highly efficient electronically commutated permanent magnet motor (ECM technology), this revolutionary pump consumes 40% less energy while delivering an added variable speed technology that offers further power savings. Through microprocessor technology the motor is provided the precise frequency and voltage for optimum performance. This pump provides instant availability of hot water, even at the tap farthest from the hot water heater, therefore, reducing the amount of wasted water. This model has a thermostat with and adjustable Set Point range from 68ºF to 158ºF. The built-in temperature sensor will turn the circulator off when it reaches the Set Point and turn the circulator on when the temperature is more than 10ºF (6ºC) below the Set Point.



Product Features
  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM Technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • Maintenance free without blockage, extended service life
  • Single bearing design
  • Shaftless and sealless
  • Built-in ball and check valve; 1/2" Sweat Union connections and bleeder valve
Read more
Specs
Material:
Brass
Lead Free:
Yes
Max. Working Temp (F):
203°F
Max Pressure (PSI):
145
Voltage:
240v
Hertz:
60
Flow Rate (GPM):
6
Connection Size:
1/2"
Connection Type:
Union
Motor:
Canned Spherical
Application:
Domestic Hot Water
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.