Pros, Join Our TradeMaster Program!
Description
The new non-metallic Aqua Pro is the right choice to stand up to corrosion. The Aqua Pro composite tank construction is ideal for all types of water conditions – especially the harshest environments.

Leverage the power and efficiency of your boiler for domestic hot water with the new Aqua Pro indirect-fired water heater. Flexible to fit a broad range of applications, it’s designed to install easily into any system.

Features:
  • Lightweight, easily maneuvered non-metallic tank
  • No anode to check, no annual maintenance
  • Convenient top connections
  • Seamless tank construction, no welds
  • Digital temperature control
  • Removable copper finned high-output coil
  • Durable brass drain valve
  • Low heat loss, 2” foam insulation
  • AHRI Certified–the trusted mark of performance assurance
Hide Description
Manuals (3)
Specs
BTU Input:

115000

Capacity (Gallons):

30

Recommended Flow Rate:

8 GPM

Height (Inches):

40.5"

Diameter (Inches):

20-3/4"

Weight (lbs):

70 lbs

DHW Connection:

3/4" NPT

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.