Pros, Join Our TradeMaster Program!
Description
Aqua-Plus Indirect Fired Water Heater

Features:
  • 316L Stainless Steel Tank and Coil Design
  • High Output Heat Exchanger
  • Advanced Digital Control
  • Fully Passivated and Welded Design—No Anode Rod Needed
  • 2" thick CFC-free foam insulation
  • 150 PSI T&P relief valve included
  • Poly resin top and bottom caps
  • Leveling legs
Hide Description
Specs
BTU Input:

300000

Color:

Pewter

Capacity (Gallons):

83

Capacity (Domestic):

80.6 Gallons

Capacity (Boiler):

2.5 Gallons

DHW Operating Temp:

180°F

Recommended Flow Rate:

14 GPM

Head Loss-Boiler Side (ft.):

5.4'

Height (Inches):

59.5"

Diameter (Inches):

26"

Weight (lbs):

223 lbs

DHW Connection:

1" NPT

Boiler Connection:

1" NPT

Material:

Stainless Steel

Working Pressure (Tank):

150 psi

Working Pressure (Coil):

145 psi

Warranty:

12 Year Tank / 2 Year Parts

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.