Pros, Join Our TradeMaster Program!
Description
Weil Mclain Ultra Plus 40 Indirect Water Heater Information:
Boiler Heating Capacity: 130 MBH
Flow Ratings (115F) In Gallons : 259
First Hour Flow Ratings (140F) In Gallons: 168
Domestic Side Capacity In Gallons: 36
Boiler Side Capacity In Gallons: 6
Hide Description
Specs
BTU Input:

130000

Height (Inches):

46"

Size:

1"

Capacity (Gallons):

42

Capacity (Boiler):

6 Gallons

Capacity (Domestic):

36 Gallons

Circulator (GPM):

9

Heating Surface:

16 Sq. ft.

1st Hour Delivery (Gallons):

259 Gallons @ 115°F

Warranty:

Limited Lifetime (Tank Assembly) 1 Year (Parts)

Application:

Plumbing

Diameter (Inches):

22-1/4"

Water Connection:

3/4"

Max PSI (Boiler):

45 psi

Max PSI (Domestic):

150 psi

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.