Pros, Join Our TradeMaster Program!
Description
Weil Mclain Plus 100 Indirect Water Heater Information:
Boiler Heating Capacity: 400 MBH
Flow Ratings (115F) In Gallons : 690
First Hour Flow Ratings (140F) In Gallons: 460
Domestic Side Capacity In Gallons: 70
Boiler Side Capacity In Gallons: 14
Hide Description
Manuals (2)
Specs
BTU Input:

400000

Height (Inches):

61"

Diameter (Inches):

26-1/2"

Size:

1-1/2"

Capacity (Gallons):

84

Capacity (Boiler):

14 Gallons

Capacity (Domestic):

70 Gallons

Circulator (GPM):

18

Heating Surface:

29 Sq. ft.

1st Hour Delivery (Gallons):

690 Gallons @ 115°F

Warranty:

Limited Lifetime (Tank Assembly) 1 Year (Parts)

Application:

Plumbing

Water Connection:

1-1/2"

Max PSI (Boiler):

45 psi

Max PSI (Domestic):

150 psi

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.