Boiler Heating Capacity: 450 MBH
Flow Ratings (115F) In Gallons : 775
First Hour Flow Ratings (140F) In Gallons: 525
Domestic Side Capacity In Gallons: 95
Boiler Side Capacity In Gallons: 25
Need replacement parts for this unit?
BTU Input: |
450000 |
Height (Inches): |
78" |
Diameter (Inches): |
26-1/2" |
Size: |
1-1/2" |
Capacity (Gallons): |
120 |
Capacity (Boiler): |
25 Gallons |
Capacity (Domestic): |
95 Gallons |
Circulator (GPM): |
25 |
Heating Surface: |
34 Sq. ft. |
1st Hour Delivery (Gallons): |
775 Gallons @ 115°F |
Warranty: |
Limited Lifetime (Tank Assembly) 1 Year (Parts) |
Application: |
Plumbing |
Water Connection: |
1-1/2" |
Max PSI (Boiler): |
45 psi |
Max PSI (Domestic): |
150 psi |
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.