Boiler Heating Capacity: 500 MBH
Flow Ratings (115F) In Gallons : 915
First Hour Flow Ratings (140F) In Gallons: 650
Domestic Side Capacity In Gallons: 119
Boiler Side Capacity In Gallons: 30
Need replacement parts for this unit?
BTU Input: |
500000 |
Height (Inches): |
73.25" |
Diameter (Inches): |
32-1/4" |
Boiler Connection: |
2" |
Capacity (Gallons): |
149 |
Capacity (Boiler): |
30 Gallons |
Capacity (Domestic): |
119 Gallons |
Circulator (GPM): |
28 |
Heating Surface: |
42 Sq. ft. |
1st Hour Delivery (Gallons): |
970 Gallons @ 115°F |
Warranty: |
Limited Lifetime (Tank Assembly) 1 Year (Parts) |
Application: |
Plumbing |
Water Connection: |
1-1/2" |
Max PSI (Boiler): |
45 psi |
Max PSI (Domestic): |
150 psi |
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.