Pros, Join Our TradeMaster Program!
Description
MORE Hot Water, MORE Efficiency

Companion Water Heater for WM97+ CT Boilers found here.
  • Class-Leading Domestic Hot Water Production
  • Advance Control for Personalized Scheduling
  • Simple Plug & Play Installation
  • 18.2 gallon 316L stainless steel tank
  • 1-1/4" diameter 304 stainless steel coil
  • Thermostatic mixing valve
  • 3/4" temperature and pressure valve
  • Drain valve
  • Taco 3 speed circulator (selector switch)
  • Two 1" 316L stainless steel flexible connection hoses
  • Wire harness and plugs for quick boiler control connection
  • Two tank temperature sensors
  • Leveling legs
  • Companion Water Heater for WM97+ Gas-Fired Boilers
Read more
Manuals (3)
Specs
BTU Input:
113000
Material:
Stainless Steel
Capacity (Gallons):
18.2
Height (Inches):
40.1875"
Width (Inches):
19"
Depth (Inches):
19-5/16"
Boiler Connection:
1" NPT
Material:
Stainless Steel
Working Pressure (Tank):
150 psi
Working Pressure (Coil):
145 psi
Warranty:
12 Years Tank / 2 Years Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.