Pros, Join Our TradeMaster Program!
Description
Two-way thermo-electric zone valve. Complete with 656414 actuator.

Features:
  • Spring return
  • Normally closed.
  • Brass valve body and trim.
  • Max. body pressure: 150 psi.
  • Max. Temperature: 200F.
  • Max:close-off pressure: 20 psi.
  • Power supply: 24 V AC/DC.
  • Initial current draw: 250 mA.
  • Power consumption: holding: 3 W; inrush: 6 VA
  • Rating of micro-switch contacts: 5 A (24 V).
  • 31.5" wire lead connection.
Read more
Manuals (1)
Specs
Position:
Normally Closed
Size:
3/4"
Voltage:
24v
Connection Type:
Sweat
Fail Safe Mode:
Spring Return
Body Pattern:
2-Way
Max Temp (F):
200°F
Max Pressure (PSI):
150
Flow Capacity (Cv):
4
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.