Pros, Join Our TradeMaster Program!
Description
The Aprilaire Model 700 Humidifier is a large-capacity powered unit with big humidification performance to match the biggest of homes.

Features:
  • Has an evaporation capacity of 0.75 gallons per hour—among the highest capacity humidifiers sold
  • Humidifies tightly constructed homes up to 4,200 square foot in size
  • Features truly automatic control
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Performs quietly with simple annual maintenance.
Read more
Specs
Product Type:
Humidifier
Type:
Automatic
Capacity (Gallons/day):
18
Voltage:
120v
Amperage:
0.8
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

23 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.