Pros, Join Our TradeMaster Program!
Description
The perfect mix of performance, quality, and value, the Vitodens 100-W gas-fired wall-mount condensing boiler is ideal for any home and any budget. Equipped with modulating stainless steel cylinder burner and Inox-Radial heat exchanger surface, the new generation of this popular boiler now offers even greater versatility and choice. The Vitodens 100-W wall-mounted condensing boiler is the perfect combination of value, quality and Viessmann technology.

Features:
  • Fits Any Home and Budget with high performance at an attractive price.
  • Outstanding Efficiency of 95.2% A.F.U.E. on all models.
  • Lasting Performance with industry-leading Viessmann made SA240 316 Ti stainless steel Inox-Radial heat exchanger constructed to CSA B51 and ASME Section IV.
  • Low-Emission Combustion with Viessmann made stainless steel MatriX cylinder burner for natural gas or propane. Factory calibrated.
  • Versatile On-Board Boiler Control interfaces with most external controls. Now with integrated 0-10V and OpenTherm® communication ability. Outdoor temperature sensor standard.
  • Greater Venting Flexibility with increased vent length (up to 200') and multiple venting options:
    • Horizontal or vertical sealed combustion coaxial venting (factory supplied).
    • Horizontal, vertical or hybrid sealed combustion double-pipe venting (field supplied).
    • Horizontal or vertical single-wall venting (field supplied).
  • Suitable for Altitude Levels of up to 10,000 ft. / 3000 m.
  • Easy Installation, Service and Maintenance with all pipe connections located at the bottom and serviceable components easily accessible from the front.
  • Extremely Quiet Operation; quieter than most refrigerators.
  • Compact, Lightweight Design and zero clearance to combustibles.
  • Built-in Automatic Frost Protection prevents freeze-up during long shut-off periods.
Hide Description
Specs
Fuel Type:

Natural Gas

Propane

Efficiency:

95.2%

System Type:

Hydronic (Water)

Features:

Condensing

Wall Mounted

Direct Vent

EI/Spark Ignition

BTU Output:

94000

BTU Input:

118000

Warranty:

2 Year Limited on Parts/ Limited Lifetime on Pressure Vessel

Boiler Type:

High Efficiency

Min Pressure (W.C.):

4 W.C. (Nat Gas)

10 W.C. (LP Gas)

Max Pressure (W.C.):

14 W.C. (Nat Gas & LP Gas)

Gas Connection:

3/4"

Max Pressure (PSI):

45

Max Temp (F):

210°F

Vent Size:

2" 3" 4"

Vent Type:

Viessmann Coaxial PPs Vent Stainless Steel Vent CPVC Vent

Height (Inches):

28.5"

Width (Inches):

15-3/4"

Depth (Inches):

14-1/8"

Weight (lbs):

95 lbs

Application:

Heating

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.