Pros, Join Our TradeMaster Program!
Description
3/4 IPS AIR SEPARATOR w/ REMOVABLE VENT HEAD & COALESCING MEDIUM
Hide Description
Manuals (1)
Specs
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

3/4"

Max Flow (GPM):

6

Material:

Brass

Max Pressure (PSI):

150

×
1 Video

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.