Pros, Join Our TradeMaster Program!
Description
DHC tankless water heaters are ideal for residential and commercial point-of-use sink applications including: bathrooms, cabins and cottages, office buildings, stores, malls, warehouses, restaurants, and gas stations. They heat water instantaneously and endlessly at 99% efficiency as it flows through the unit. Because they do not store hot water like tank water heaters, they have no stand-by energy losses. Venting is not necessary and the compact European design can be installed with the unit visible. The hot water temperature delivered by a DHC depends on the incoming cold water temperature, the flow rate through the unit, and the size of the DHC model. They excel at supplying water at a constant temperature but the model must be carefully matched to the flow rate of the sink to operate properly. Refer to the DHC Sizing Guide to determine which model you need. Call Stiebel Eltron at 800.582.8423 with any questions. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader today, with an engineering and manufacturing tradition of excellence.

  • DHC 4-2 is designed to provide endless hot water at 99% efficiency for 1 low-flow lavatory sink in warm or cool climates
  • Requires 240 or 208-Volt electric service with 1 dedicated 15 Amp breaker and 14-Gauge copper wiring for 208 service or 1 dedicated 20 Amp breaker and 12-Gauge copper wiring for 240 service
  • Shipped with 0.5 GPM pressure compensating flow reducer/aerator that fits most faucets and should be installed
  • Model must be carefully matched to the application in order to operate properly
  • Water connections are 1/2 in. NPT and should be detachable (such as braided steel flex connectors or isolation valves) to allow for easy servicing
  • Overheat safety protection and thermal protection reset are standard
  • Made in Germany
  • Professional installation recommended
Read more
Specs
Wire Size (240V):
14
Wire Size (208V):
12
Breaker (208V):
15
Breaker (240V):
20
Min Flow (GPM):
0.42
Flow Rate:
0.42-2 GPM
Max Flow (GPM):
2
Amps (240V):
16
Amps (208V):
14
Voltage:
208v
240v
KW (240V):
3.8
KW (208V):
2.9
Warranty:
3 Year Warranty on Parts
Application:
1 Sink
Fuel Type:
Electric
Height (Inches):
14.1875"
Width (Inches):
7-7/8"
Depth (Inches):
4-1/8"
Efficiency:
99%
Water Connection:
1/2"
Temperature Range (F):
85°F - 180°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.