Pros, Join Our TradeMaster Program!
Description
VITODENS 100-W, Model No. WB1B35, Output 34-108 MBH, LP Gas fuel Overview:
  • CSA input : 37 - 118 MBH
  • CSA output: 34 - 108 MBH
  • Efficiency (A.F.U.E.): 95.2%
  • Altitude levels: 0 - 10,000 ft.
  • **Output based on 140ºF / 120ºF / system supply/return temperature.

  • **Images may not depict actual product.**
    Hide Description
    Specs
    Fuel Type:

    Propane

    Efficiency:

    95.2%

    Weight:

    95 lbs

    Features:

    Direct Vent

    System Type:

    Hot Water

    Warranty:

    2 Year Limited on Parts/ Limited Lifetime on Pressure Vessel

    BTU Output:

    118000

    BTU Input:

    37000

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.