Pros, Join Our TradeMaster Program!
Description
This is the highest performance, fully condensing gas tankless water heater from Bosch. Unlike traditional non-condensing models, condensing technology captures heat from the exhaust gas and uses it to preheat the incoming cold water. This increases efficiency and reduces emissions – well ahead of the 2012 Low NOX emissions standards set by SCAQMD (California’s South Coast Air Quality Management District).

Features:
  • ASME certified
  • Up to 98% thermal efficiency
  • 225,000 BTU maximum input
  • 12.1 gallons per minute capacity at 35F degree rise
  • Cascade up to 24 units to satisfy jobs of all sizes; up to 290 GPM
  • Minimum activation flow rate of 0.5 gallons per minute
  • Electronic ignition and patented burner design
  • Exclusive safety and precision controls
  • Built in freeze protection
  • Direct vent, vertically or horizontally with PVC, CPVC or ABS-DWV
  • Concentric and twin pipe venting options
  • Can be used in tank loading, solar thermal, recirculation, radiant floor and space heating applications
  • Space saving design with 100% serviceable parts and easy access
Hide Description
Specs
Min Flow (GPM):

0.5

BTU (Max):

225000

BTU (Min):

25000

Max Water Pressure:

150 psi

Min Pressure (PSI):

30

Min Pressure (W.C.):

3.5" WC

Connection Size:

3/4" NPT

Temperature Range (F):

100°F to 180°F

Efficiency:

94%

Height (Inches):

30.5"

Width (Inches):

17-7/8"

Depth (Inches):

11-1/4"

Type:

Condensing

Application:

Commercial

Installation Type:

Indoor/Outdoor

Vent Type:

Direct Vent

Fuel Type:

Natural Gas

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.