Pros, Join Our TradeMaster Program!
Description
Condensing Technology With Energy factor of 0.95 and ENERGY STAR Rating The Bosch Greentherm model C 1050 ES has Energy Factor 0.95, and is equipped with an automated and fully modulating bypass for unsurpassed DHW temperature stability.

Features:
  • Condensing Technology With Energy factor of 0.95 and ENERGY STAR Rating
  • Benchmark temperature stability achieved with an active bypass
  • Inlet water filter featuring easy external access
  • New venting options
  • Concentric up-and-out venting for single boilers and two to four unit single pipe cascades
  • Introducing the water heater mobile app for sizing and technical documentation downloads
Hide Description
Specs
Min Flow (GPM):

0.5

BTU (Max):

199000

BTU (Min):

19900

Max Water Pressure:

150 psi

Min Pressure (PSI):

30

Min Pressure (W.C.):

3.5" WC

Connection Size:

3/4" NPT

Temperature Range (F):

100°F - 140°F

Efficiency:

96%

Height (Inches):

30.5"

Width (Inches):

17-7/8"

Depth (Inches):

11-1/4"

Energy Factor:

0.95

Energy Star Rated:

Yes

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.