Pros, Join Our TradeMaster Program!
Description
The state-of the art design of the Buderus GB142 Boiler, with cast aluminum heat exchanger and integrated controls, is a rare combination of outstanding quality paired with exceptional value. Utilizing advanced condensing technology, the Buderus GB142 Wall-Hung Boiler maximizes the heating value of every cubic foot of natural gas or propane. Its small size and minimal clearance requirements provide tremendous installation flexibility.
Hide Description
Specs
Efficiency:

95%

Fuel Type:

Natural Gas

Propane

BTU Input:

214800

IBR Rating:

168000

System Type:

Hydronic (Water)

Features:

Condensing

Direct Vent

EI/Spark Ignition

Wall Mounted

Width (Inches):

35-1/2"

Depth (Inches):

18-3/4"

Height (Inches):

28"

Boiler Type:

High Efficiency

Application:

Heating

Vent Size:

3"

Vent Type:

Direct Vent

PVC

Water Connection:

1"

Gas Connection:

1/2"

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.