Pros, Join Our TradeMaster Program!
Description
The most reliable steam trap known - the inverted bucket - provides efficient condensate drainage of virtually all types of steam-using equipment. Put the inverted bucket to work in a tough cast iron package, and you have the best of both worlds. Because they operate efficiently for longer periods of time, Armstrong cast iron inverted buckets add solid energy savings to lower replacement/labor costs. All Armstrong cast iron inverted bucket steam traps are repairable for even bigger maintenance savings.

Options:
  • Stainless steel internal check valve
  • Thermic vent bucket
  • Stainless steel pop drain
  • Probe connection
  • Thermo drain
  • Scrub wire

Read more
Specs
Series:
811
Size:
1/2"
Max Pressure (PSI):
125
Material:
Cast Iron
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.