Pros, Join Our TradeMaster Program!
Description
These couplings mate two sections of PEX tubing with the press connection. Used for repairing damaged sections or connecting long runs.

The Viega PureFlow PEX Press Fitting now has added features and benefits. An attached sleeve and color-coded tool locator ring is now included for even easier installation on the job site. In addition, these fittings are tested for use in potable water applications, radiant systems and residential fire sprinkler systems.

PureFlow Bronze PEX Press fittings are the ultimate PEX fitting solution for contractors and builders nationwide. The bronze material is more corrosion-resistant than copper or brass and has provided millions of durable connections nationwide.
Read more
Manuals (2)
Specs
Application:
Heating
Plumbing
Size:
5/16"
PEX Size:
5/16"
Material:
Bronze
Max Pressure (PSI):
160 PSI @ 73°F
80 PSI @ 200°F
100 PSI @ 180°F
Temperature Range (F):
0°F to 180°F
Fitting System Compatibility:
PEX Press (Viega)
Tubing Compatibility:
PEX
Warranty:
50 Year Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.