Pros, Join Our TradeMaster Program!
Description
Buderus' patented Thermoglaze® is a ceramic material which is thermally bonded to the internal components of the tank to provide a glass-like coating. This unique coating protects against the corrosive affects of minerals that naturally appear in water, maximizing the life of the tank, while minimizing the number of service calls. Constructed of the highest quality materials, including the Thermoglaze® coating on all the interior surfaces, Buderus tanks also have excellent insulation resulting in less than a 1/4°F loss of heat per hour. The larger surface area of the heat exchanger in a Buderus tank delivers excellent recovery rates.

Buderus LT horizontal LT tanks are designed to fit under a Buderus boiler resulting in a smaller footprint. They are a reliable and clean way to store hot water.
Read more
Specs
BTU Input:
109000
Application:
Heating
Capacity (Gallons):
53
Depth (Inches):
42-7/16"
Height (Inches):
25.75"
Width (Inches):
25-3/4"
Weight (lbs):
246 lbs
Warranty:
Limited 8 Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.