Pros, Join Our TradeMaster Program!
Description
Features:
  • Automatic, float operated mechanical switch
  • 115 V/1 Ph., 60 Hz.
  • 9 ft. UL Listed 3-wire cord and plug
  • Stainless steel screws, guard, handle and switch arm
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • 1550 RPM
  • Non-clogging vortex impeller
  • Glass-filled polypropylene base with built-in strainer
  • Temperature rated 130° F
  • UL and CSA Listed Pump

Includes:
  • Pump switch is installed 180° from inlet.
  • Discharge pipe is plumbed with a predrilled 3/16” vent hole.
  • Electrical cord seal is installed in cover.
  • Cover is sealed and bolted down.
  • Basin is filled with environmentally safe peanuts for safe transit - just add water and they dissolve!
  • Automatic cast iron or thermoplastic pump with tank and all hardware.
  • 18” X 22” basin with 4” inlet
  • Deluxe unit has a radon-approved basin and cover for radon prevention.
  • Standard and economy models use a polyethylene basin and cover.
  • Deluxe cover has a 3" vent, 1-1/2" discharge.
  • Standard and economy covers have a 2” vent, 1-1/2" discharge

Read more
Manuals (3)
Specs
Type:
Automatic
Application:
Plumbing
Flow at 5 FT Head:
43 GPM
Shutoff Head (ft.):
18'
RPM:
1550
Cord Length:
9'
Voltage:
115v
Horse Power:
1/3
Phase:
1
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.