Pros, Join Our TradeMaster Program!
Description
This preassembled Simplex Sewage package is job-ready for a quick and easy installation, saving labor and reducing installation errors. No assembly required. Just drop it in the hole-and-go!

Features:
  • Automatic sewage pump model M266
  • 18" x 30" polyethylene structural foam basin Cover
  • 2" PVC discharge pipe, 30" long
  • 4" pipe seal hub
  • Alarm

Package Features:
  • 2" solids handling pump
  • Solid polyethylene structural foam lid and basin with 2" discharge on side
  • Rated for outdoor burial up to 36" below grade
  • 3/16" vent hole drilled
  • All units are properly secured with a 2" PVC discharge pipe in the basins to avoid shifting or upsetting the pump and switch mechanism

Pump M264 Features:
  • Automatic, 4/10 HP, 115 Volts
  • Non-clogging vortex impeller design
  • Float operated, submersible (NEMA 6) 2-pole switch
  • Durable cast iron construction. Cast iron switch cap, motor, and pump housing
  • Engineered plastic base
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Engineered, glass-filled, plastic impeller with metal insert
  • UL Listed 3-wire cord and plug. 15 ft. cord standard
  • Corrosion resistant powder coated epoxy finish
  • Passes 2" spherical solids
  • 2" NPT Discharge
  • On point: 12-1/2"
  • Off point: 4-1/2" Note: Image depicts 912-0116 Model
Read more
Specs
Type:
Automatic
Size:
18" x 30"
Used With:
M266 Pump
Weight (lbs):
61 lbs
Horse Power:
4/10
Voltage:
115v
Discharge:
2" NPT
Includes:
Alarm
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.