Pros, Join Our TradeMaster Program!
Description
This system includes the N57 Non-Auto Pump, 10-1526 Alarm Panel, and 10-1528 Oil Smart Pump Switch.

Designed to help protect the environment and equipment from the dispersion of oils and/or hydrocarbons. Applications include elevator sumps, transformer vaults and manufacturing facilities.

Systems:
  • Operation of the Zoeller Oil Guard® System has been independently verified by OnSpeX, div. of CSA, when installed in accordance with our instructions
  • Choose from four model pumps. Includes pump, Oil Smart® switch and alarm (optional control panel)

Oil Smart® Switch and Alarm Panel features:
  • NEMA-4X alarm panel enclosure
  • Audible, light alarms and dry contacts
  • Preset 'on' and 'off' points differentiates between oil and water and alerts maintenance personnel of high water or oil detected conditions
  • 20 ft. piggyback electrical supply cord
  • 20 amp internal relay
  • Alarm test and silence switches
  • 304 stainless steel probes
  • UL508 approved switch
  • Alarm panel cCSAus listed

Pump features:
  • Durable, cast iron construction
  • Powder coated epoxy finish
  • All stainless steel fittings
Read more
Specs
Type:
Manual
Application:
Plumbing
Voltage:
115v
Horse Power:
1/3
Amperage:
9.7
Flow at 5 FT Head:
43 GPM
Shutoff Head (ft.):
19.25'
Cord Length:
20'
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.