Pros, Join Our TradeMaster Program!
Description
Note: Tube and flanges would need to be ordered separately

Features:
  • Quiet Operation
  • Unique blower design nearly eliminates fan noise
  • Combustion and ignition noise virtually eliminated by the unique nose cone design
  • Comes standard with time-tested solid state ignition and state-of-the-art microprocessor control technology
  • Carlin 60200 microprocessor control with water resistant design and pump priming feature – Diagnostic LED lights indicate operating mode: Self-check, Flameon, Recycle, Lockout and Latch-up
  • Carlin 41000 electronic ignitor – re-engineered for added durability Unmatched Performance
  • EZ Burner design yields exceptional fuel/air mixing for wide range of operation
  • Oil pump with secondary internal cone valve provides added shut-off protection
  • OEM Specified – Manufactured to OEM specifications to optimize appliance efficiency and performance
  • High quality PSC Motor provides required torque while reducing energy consumption

Specifications:
  • 0.50 to 2.6 GPH
  • 70,000 to 364,000 BTUH
  • U.S. – No. 1 or No. 2 Fuel oil
  • Canada – No. 1 Stove oil or No. 2 Furnace oil
  • Power – 120 vac/60 hz/1-phase
  • Current – Approximately 5.8 amps
  • Limit circuit input – 120 vac/60 hz
  • Motor (PSC) – 1/6 hp, 3450 rpm
  • Oil valve power – 120 vac/60 hz
  • Nozzle line heater – 120 vac/60 hz
  • Alarm contacts (isolated) – 24 vac/vdc, 2 amps
  • Ignition
  • Carlin Model 41000 solid state electronic ignitor
  • Ignition voltage – 14,000 volts
  • Carlin Model 60200 microprocessor control
  • 15-sec. Trial for ignition (TFI)
  • Pump prime
  • Serviceman reset protection (Latch-up after three consective lockouts)
  • Interrupted duty ignition
  • Recycle on flame failure
  • Maximum ambient – 140°F (60°C)
  • Agencies: UL Listed (US & Canada)
Read more
Specs
Product Type:
Burner
BTU Range:
70 000 to 364 000
Fuel Type:
Oil
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.