Pros, Join Our TradeMaster Program!
Description
The Stainless-steel Manifold Assembly with flow meter comes fully assembled and ready for installation. Use the included flow meters located on the supply manifold to balance the loops across the manifold. The return manifold comes equipped with isolation valves for easy loop isolation. For multiple zoning on the manifold, the black caps are removed and replaced with Uponor Thermal Actuators. The manifold body ends have R32 union connections and the loop outlets have R20 male threads. The included manifold supply and return ball valves come with an R32 x 1" NPT connection.

Features:
  • 1" and 1-1/4" manifold offering
  • Competitively priced metal alternative
  • Corrosion-resistant, stainless-steel barrel
  • NPT-threaded ball valve for easy, cost-effective transition
  • Balancing and isolation valves for complete loop isolation
  • Compatible with all glycols used in radiant heating and cooling systems
  • Integrated, full-port ball valves with temperature gauges
  • Integrated flow meters for simple system balancing
  • Temperature/Pressure ratings:
    • 68°F (20°C) at 145 psi
    • 158°F (70°C) at 87.4 psi
    • 194°F (90°C) at 43.8 psi
  • Pre-assembled and ready to install right out of the box
This manifold requires (16) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
Read more
Specs
Number of Outlets:
8
Type:
Manifold
Warranty:
10 Years
Material:
Stainless Steel
PEX Size:
3/8"
1/2"
5/8"
5/16"
Supply Thread:
R32
Loop Thread:
R20
Application:
Heating
Fitting System Compatibility:
PEX Compression
PEX-AL-PEX Compression
Tubing Compatibility:
PEX
PEX-AL-PEX
Test Pressure (PSI):
145 psi (max water)
87.4 psi (max water)
43.8 psi (max water)
Max Flow (GPM):
14
Flow Capacity (Cv):
1.1
Max Operating Pressure:
87.4 psi at 158°F
145 psi at 68°F
43.8 psi at 194°F
Features:
w/ Visual Flow Meters
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.