Pros, Join Our TradeMaster Program!
Description
Electronic Single Stage Temperature Control, 120/240 VAC, UL TYPE 1, IP20, SPDT, 2M (6'-6") Temperature Sensor
Read more
Specs
Product Type:
Temperature Control
Voltage:
120/240v
Enclosure Type:
NEMA-1
Min Temp (F):
-40°F
Max Temp (F):
212°F
Options:
Comes with Sensor
Lead Wire Length:
6-1/2 Feet
Application:
Temperature Control
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    22 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.