Pros, Join Our TradeMaster Program!
Description
The ProLineĀ® XE Combi Boiler provides high efficiency space heating and domestic hot water (DHW) in a compact footprint that is easy to install and maintain. The efficiency of the combi is rated at 95% AFUE (Annual Fuel Utilization Efficiency) making it available on many utility rebate programs. Lastly, the plain text Setup Wizard on the Smart Control LCD display will make installation a breeze.

The ACB-110S-N indoor residential Ultra-Low NOx Combi Boiler uses up to 110,000 BTU/hr of Natural Gas to deliver a continuous supply of hot water and space heating for a home. This High Efficiency heating system has a 95% AFUE and is ENERGY STAR Certified.

Features:
  • Advanced Electronic Controls - User-friendly LCD display provides system status and diagnostic information in plain text. The Set-Up Wizard display makes it simple to set system parameters in just minutes.
  • Space Heating Reliable hot water supply to provide hydronic heat for the entire house in addition to supplying enough domestic hot water for a single family home or apartment.
  • Easy Direct Venting - Direct venting up to 100 feet using either PVC, CPVC, polypropylene or AL29-4C stainless steel vent pipe, allows for flexibility and easy installation.
  • Fire-Tube Heat Exchanger - The innovative fire tube design can produce a higher heat transfer coefficient than traditional fire tubes.
Read more
Specs
Fuel Type:
Natural Gas
BTU (Max):
110000
IBR Rating:
89000
BTU (Min):
11000
DOE Rating:
102000
Efficiency:
95%
System Type:
Hydronic (Water)
Vent Type:
Direct Vent
Height (Inches):
32.5"
Features:
LCD Display
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.