Pros, Join Our TradeMaster Program!
Description
An Air Exchanger Ventilator (AEV) is designed to provide fresh air into a building while exhausting an equal amount of stale air. During the winter months, the incoming cold fresh air is warmed by mixing it with return air before it is supplied to the home. During summer months when the indoor space is air conditioned, the AEV will help in cooling the incoming fresh air with the stale air that is being exhausted.

Fantech AEV's are designed to run continuous or on intermittent, giving the homeowner complete control over their air quality. Continuous low speed ventilation is recommended, which will help eliminate carbon dioxide, voc's and other gases as well as freshen up the home. Intermittent high speed ventilation can be obtained through a variety of optional remote controls.

Features:
  • Powder coated 22 gauge galvanized steel cabinet
  • Insulated with 1" polystyrene foam to prevent condensation
  • German-engineered, factory-balanced ebm backward inclined motorized impeller.
  • 120 CFM (50 CFM outside air exchanger)
  • Washable synthetic filter
  • External 3 position switch (Low/Standby/Medium)
  • Optional controls available
  • External screw type dry contacts for optional controls
  • 3' plug-in power cord w/ 3-prong plug
  • 5" supply and exhaust ducts
Read more
Specs
Duct Size:
5"
Voltage:
115v
Amperage:
0.7
Hertz:
60
Wattage:
81
Air Flow Capacity (CFM):
120
Length:
18-3/16"
Width (Inches):
12-1/2"
Height (Inches):
14"
Weight (lbs):
25 lbs
Warranty:
7-Year Limited Warranty on Motor
5-Year Limited Warranty on Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    6 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.