Trade Professional? Apply to become a TradeMaster!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.

The Alpine is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today's Alpine is the peak of performance.
Read more
Specs
Fuel Type:
Propane
Natural Gas
Efficiency:
91.5%
System Type:
Hydronic (Water)
Height (Inches):
32.1875
Features:
Wall Mounted
EI/Spark Ignition
Condensing
Direct Vent
Depth (Inches):
14"
Vent Size:
3"
Water Connection:
1"
Gas Connection:
1/2"
BTU Input:
105000
DOE Rating:
96000
IBR Rating:
83000
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.