Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.

  • Maximum Input (MBH): 399
  • Minimum Input (MBH): 80
  • DOE Heating Capacity (MBH) : 377
  • I=B=R Net Ratings (MBH) : 328
  • AFUE (%): 95

Read more
Specs
Fuel Type:
Propane
Natural Gas
Efficiency:
94.5%
System Type:
Hydronic (Water)
Height (Inches):
43.4375"
Features:
Direct Vent
EI/Spark Ignition
Condensing
Depth (Inches):
28-7/8"
Vent Size:
4"
Water Connection:
1-1/2"
Gas Connection:
1"
BTU Input:
399000
IBR Rating:
328000
DOE Rating:
377000
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.