Pros, Join Our TradeMaster Program!
Description
On the outside of the Aspen condensing boiler is the sleek, smart, ergonomically optimized styling that U.S. Boiler pioneered last year – an elegant design so striking that it has actually been adopted by others in the industry. But that’s where the comparison ends. On the inside you’ll find a proven stainless steel firetube heat exchanger and an advanced combustion system, designed to set new standards for reliability, efficiency, ease of installation, and operation.

Features:
  • Up to 96% AFUE with 10:1 turndown - High efficiency AND low emissions!
  • Field-proven, stainless steel fire tube heat exchanger
  • Advanced Sage2.3 boiler control provides "out-of-the-box" high performance and easy setup
  • Easily connects to optional Sage Zone Controls for additional energy savings, system optimization, and "short cycle" prevention
  • High altitude - zero or minimal de-rating reduces the costs of oversizing, field adjustable
  • Easy access side service panel
  • Versatile top and bottom connections for supply & return (heating-only models)
  • Universal vent connection for CPVC/PVC, polypropylene, and stainless steel flex
  • Split-voltage junction box, fused easy-connect terminals
  • Outdoor reset and sensor (wired)
  • Piped and wired for low water cutoff installation
  • 5-year parts warranty
Read more
Specs
System Type:
Hydronic (Water)
Efficiency:
96%
BTU Output:
90000
IBR Rating:
90000
DOE Rating:
103000
BTU Input:
110000
Fuel Type:
Propane
Natural Gas
Features:
EI/Spark Ignition
Condensing
Touchscreen
Material:
Stainless Steel
Vent Size:
3"
2"
Height (Inches):
33.3125"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.