Pros, Join Our TradeMaster Program!
Description
The Aspen line now includes larger sizes so you can have a light commercial boiler with a reliable, field-proven, stainless steel firetube heat exchanger. With the 320 model so you can efficiently heat larger applications. Impressively, this boiler can be wall or floor mounted due to a pre-installed wall bracket and adjustable feet. Also unique to this boiler is the ability to swap the touch screen display and boiler logo badge for optimal ergonomics!

Features:
  • Up to 95% Thermal efficiency with 10:1 turndown
  • High efficiency and low emissions!
  • Field-proven, stainless steel fire tube heat exchanger with low pressure drop
  • Advanced Sage2.3 boiler control provides "out-of-the-box" high performance and easy setup
  • Touch screen display simplifies installation, operation, and diagnostics
  • Easily connects to optional Sage Zone Controls for additional energy savings, system optimization, and “short cycle” prevention
  • Configured for lead/lag operation
  • High altitude - zero or minimal de-rating reduces the costs of oversizing, field adjustable
  • Low NOx
  • Universal vent connection for CPVC/PVC, polypropylene, and stainless steel flex
  • Split-voltage junction box, fused easy-connect terminals
  • Outdoor reset and sensor
Read more
Specs
System Type:
Hydronic (Water)
Efficiency:
95%
IBR Rating:
264000
BTU Output:
264000
BTU Input:
320000
Fuel Type:
Natural Gas
Features:
Touchscreen
Condensing
Material:
Stainless Steel
Vent Size:
4"
Height (Inches):
45.28"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.