Pros, Join Our TradeMaster Program!
Description
Compact, sleek and powerful, Bobcat boilers provides 93% Annual Fuel Utilization Efficiency (AFUE) resulting in significant fuel savings. Aluminum heat transfer plates and tubular waterways are corrosion resistant and heat up quickly. Bobcat boilers are easy to handle and can be installed floor standing or wall mounted.
  • Fuel Rate Input: 120,000 BTUH Max - 30,000 BTUH min
  • Boiler Water Volume: 1.0 Gallons
  • Water Piping Connections: 1" Male NPT
  • Gas Piping Connection: 1/2" Female NPT
  • Vent Connection: 3" nominal ID pipe (PVC, CPVC, stainless steel)
  • Air Intake Connection: 3" nominal ID pipe (PVC, CPVC, stainless steel)
  • 12-year limited warranty with 5 year parts and labor warranty
  • Floor standing or wall-hung
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
93%
System Type:
Hydronic (Water)
Width (Inches):
23-7/8"
Height (Inches):
37.25"
Features:
Condensing
Direct Vent
EI/Spark Ignition
Wall Mounted
BTU Input:
120000
BTU Output:
95000
Boiler Type:
High Efficiency
Application:
Heating
Depth (Inches):
14"
Vent Size:
3"
Vent Type:
PVC
CPVC
Stainless Steel
Water Connection:
1"
Gas Connection:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.