Pros, Join Our TradeMaster Program!
Description
B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:
  • BTU/Hr: 400,000
  • Design Pressure: 150 PSIG (10.35 bar)
  • Design Temperature: -40 F min, 250 F max
  • Number of Plates: 30
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 10

Applications:
Domestic Water Heating:
  • Boiler Side: Water 180 Degree F Supply, 130 Degree F Return, Flow: 16.5 GPM, Pressure Drop: 4.9 PSI
  • Domestic Water Side: Water 50 Degree F Supply, 140 Degree F Return, Flow: 8.9 GPM, Pressure Drop: 1.4 PSI
Read more
Specs
Number of Plates:
40
Width:
4-2/5"
Height:
12-1/5"
Application:
Heating
Depth (Inches):
4-7/20"
Max Pressure (PSI):
150
Type:
Radiant Heat
DHW
Snow Melt
Thread Type:
Male
Brazing Material:
Copper
Cover Plate Material:
Stainless Steel
Temperature Range (F):
-40°F to 250°F
Min Temp (F):
-40°F
Thread Size:
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.