Pros, Join Our TradeMaster Program!
Description
Bradford White is pleased to introduce the 50 gallon Combi2 atmospheric water heaters. These models are the second generation of their combination water heaters that provide domestic hot water and space heating in one package. As with the previous version, the 50 gallon water heater will be FVIR compliant.

Features
  • The 50 gallon Combi2 will have an input of 65,000 BTU/Hr. for natural gas with a First Hour Delivery of 105 gallons.
  • The 50 gallon model will be Flammable Vapor Ignition Resistant, and be equipped with the Defender Safety System featuring the patented ScreenLok Technology. The water heaters will incorporate a 1-1/2" O.D. glass coated (Vitraglas) double wall steel coil heat exchanger. The heat exchanger will have a maximum space heating capacity of 55,000 BTU/Hr., which is 25% greater than the first generation heat exchanger.
  • The residential Combi2 atmospheric water heaters are manufactured according to ANSI standards (ANSI Z-21.10.1 and 10.3) and design certified by CSA International.
Hide Description
Manuals (1)
Specs
Application:

Plumbing

Fuel Type:

Propane

Capacity (Gallons):

50

BTU Input:

65000

Vent Type:

Atmospheric

Recovery Efficiency:

80%

Vent Size:

4"

Connection Type:

Threaded

Water Connection:

3/4"

Warranty:

10 Year Limited Tank/6-Year Limited on Component Parts

1st Hour Delivery (Gallons):

135

Energy Star Rated:

No

Height (Inches):

59.25"

Diameter (Inches):

22"

Depth (Inches):

24-1/2"

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.