Pros, Join Our TradeMaster Program!
Description
The Combi2 Series combination water heaters are designed to provide both potable water heating and space heating from a single heat source. The heated potable water in the tank transfers its heat through the heat exchanger to the fluid within the coil. The double wall heat exchange coil also provides added protection, required by certain municipalities, against the mixing of potable water and space heating fluid.

Defender Safety System Features:
  • Advanced ScreenLok® Technology Flame Arrestor Design
  • Flammable vapor sensor
  • Maintenance free

Standard Features:
  • Heat exchanger - double wall 1½" O.D. glass coated (Vitraglas®) steel coil
  • Low heat exchanger head loss - Up to 10 GPM flow, with less than 5ft. Of head loss
  • Vitraglas® lining
  • ¾" NPT factory installed dielectric waterway fittings
  • Front ¾" NPT female supply and return connections
  • Integrated Mixing Device
  • Power Vented for positive exhaust during main burner operation
  • Two protective anode rods
  • Electronic gas control valve with LED display
  • Spark to pilot ignition system
  • T&P relief valve installed
  • Brass drain valve
  • 2" Non-CFC foam insulation
  • 10-year limited warranty on tank and heat exchanger
Hide Description
Specs
Intended Household:

2-3 Person

Fuel Type:

Propane

Capacity (Gallons):

45

BTU Input:

67000

Vent Type:

Power Vent

Warranty:

10 Year Limited Tank/6-Year Limited on Component Parts

Gas Connection:

1/2"

Water Connection:

3/4"

Vent Size:

2"

3"

Height (Inches):

67.875"

Diameter (Inches):

22"

Depth (Inches):

26-3/4"

Energy Star Rated:

No

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.