Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The Challenger Solo Condensing Boiler's reliable copper tube/aluminum block heat exchanger is paired with an advanced control that automatically regulates the capacity of the boiler to maximize efficiency without compromising comfort.

Features:
  • Cast aluminum heat exchanger with vertical flueways
  • Stainless steel burner with woven steel fibre mesh
  • Direct spark ignition
  • Variable speed blower assembly
  • Negative pressure regulated gas valve
  • 3" parallel venting (standard)
  • PVC,CPVC, SS material options
  • Digital control displays in US customary or metric units
  • Boiler low water protection
  • Freeze protection
  • High limit protection
  • 120V/60Hz Power supply
  • Thermostat
  • EZ Install piping mounting bracket
  • 1" NPT boiler inlet and outlet
  • 3/4" condensate drain
  • Propane conversion orifice
  • Simple primary/secondary connections with optional Timesaver manifold
    Triangle Tube Boiler Installation & Warranty Information:

    We recommends that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

    Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

    Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    *5 and 10 year parts and labor plans available
  • Read more
    Specs
    IBR Rating:
    112000
    DOE Rating:
    129000
    BTU Input:
    33000 to 145000
    Height (Inches):
    28"
    Fuel Type:
    Natural Gas
    Width (Inches):
    17-3/4"
    Depth (Inches):
    9-3/4"
    Features:
    Condensing
    Direct Vent
    Efficiency:
    95%
    System Type:
    Hydronic (Water)
    Vent Type:
    Direct Vent
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    5 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.