Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The Challenger Solo Condensing Boiler's reliable copper tube/aluminum block heat exchanger is paired with an advanced control that automatically regulates the capacity of the boiler to maximize efficiency without compromising comfort.

Features:
  • Cast aluminum heat exchanger with vertical flueways
  • Stainless steel burner with woven steel fibre mesh
  • Direct spark ignition
  • Variable speed blower assembly
  • Negative pressure regulated gas valve
  • 3" parallel venting (standard)
  • PVC,CPVC, SS material options
  • Digital control displays in US customary or metric units
  • Boiler low water protection
  • Freeze protection
  • High limit protection
  • 120V/60Hz Power supply
  • Thermostat
  • EZ Install piping mounting bracket
  • 1" NPT boiler inlet and outlet
  • 3/4" condensate drain
  • Propane conversion orifice
  • Simple primary/secondary connections with optional Timesaver manifold

Triangle Tube Boiler Installation & Warranty Information:

We recommends that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

*5 and 10 year parts and labor plans available
Read more
Specs
IBR Rating:
82000
BTU Output:
40000
BTU Input:
13500 to 51000
DOE Rating:
46000
Height (Inches):
23.25"
Weight (lbs):
66 lbs
Features:
Direct Vent
Fuel Type:
Natural Gas
Propane
Features:
Condensing
Efficiency:
95%
System Type:
Hydronic (Water)
Vent Type:
Direct Vent
Fuel Type:
Natural Gas
Vent Type:
Direct Vent
Efficiency:
96%
System Type:
Hydronic (Water)
Features:
Combo Domestic Water
Condensing
EI/Spark Ignition
Gas Connection:
1/2"
DHW Connection:
3/4" NPT
Boiler Connection:
1" NPT
Drain Connection:
3/4"
Width (Inches):
17-3/4"
Depth (Inches):
9-1/2"
Product Type:
Boiler
Warranty:
10-Year Non-Prorated Heat Exchanger Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.