Pros, Join Our TradeMaster Program!
Description
96,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water
Read more
Specs
BTU Input:
33000 to 124000
IBR Rating:
96000
DOE Rating:
110000
Features:
Direct Vent
Height (Inches):
28
Weight (lbs):
80 lbs
Fuel Type:
Natural Gas
Vent Type:
Direct Vent
Efficiency:
96%
System Type:
Hydronic (Water)
Features:
Combo Domestic Water
Condensing
EI/Spark Ignition
Gas Connection:
1/2"
DHW Connection:
3/4" NPT
Boiler Connection:
1" NPT
Drain Connection:
3/4"
Width (Inches):
17-3/4"
Depth (Inches):
9-1/2"
Product Type:
Boiler
Warranty:
10-Year Non-Prorated Heat Exchanger Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.