Pros, Join Our TradeMaster Program!
Description
ElectriFLEX HD models easily convert to your exact requirements. They’re available in 50, 80, and 119 gallon capacities and 12 different wattages so professionals have the solutions to any challenge. Just three ElectriFLEX HD models in each gallon capacity will cover all kW configurations and thereby reduce needed inventory. ElectriFlex HD models are perfect for large restaurants, health clubs, stadiums, schools, and just about anywhere large volumes of hot water are required.

Features:
  • ETL Certified to be Quickly Converted On-Site to Your Requirements
  • Immersion Thermostats for Accurate Temperature Control up to 180F.
  • 12 Different Convertible Wattages from 6kW - 54kW
  • Convertible from Three Phase to Single Phase
  • Convertible Voltages Include 208V, 240V, 277V, 480V, & 600V
  • Minimal Number of Voltage and kW Input Conversion Kits Allow a Maximum Number of Configurations
  • Fully Automatic Controls
  • INCOLOY Elements Standard
  • ASME or Non-ASME Construction Available
  • Hand Hole Cleanout
  • NSF Construction Available
  • Hydrojet Sediment Reduction System
  • Vitraglas Lining for Superior Tank Protection
  • T&P Relief Valve Installed
Hide Description
Specs
Fuel Type:

Electric

Capacity (Gallons):

119

KW Input:

45

Weight (lbs):

430 lbs

Diameter (Inches):

30-1/4"

Height (Inches):

64.25"

Construction:

ASME

Application:

Plumbing

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.